Add More Items
View All Quick Selects
Below you can add an image for 'offset coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Compression Coupling, 1-1/4 In Trade Size, Zinc Plated, 0.44 LB/Ea
Available now at Fort Stockton: In Stock
Total Availability: In Stock
Fort Stockton Availability: In Stock
Book Price
$459.25
Per 100
1-1/4" STL Concrete Tight Coupling
Check local availability
$122.71
STD CPLG 1/2 In X 1-1/2 In PVC
$29.61
1-1/4" Mighty-Align® Emt Steel Set Screw Slip Coupling
$1,105.70
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:2.5IN, Outside Diameter:3.125IN, Length:4.25IN, Material:Steel
$8,450.31
Emt Compression Coupling, 2-1/2 In Trade Size, Zinc Plated, 1.88 LB/Ea
$3,973.75
3/4" Mighty-Align® Emt Steel Set Screw Slip Coupling
$6.14
Each
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:4IN, Outside Diameter:4.75IN, Length:4IN, Material:Steel
$5,733.65
5/8" X 3/8" Od 1/2" X 1/4" Id Reducing Coupling
$1.22
Coupling, Compression, Steel, 1-1/2"
$4,023.09
1 1/4" Ermc-Alum Coupling
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,126.38
Offset Pin Terminal 250 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$5,157.43
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
$16.10
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Coupling, Rigid/Imc, Malleable Iron, Four Tightening Screws, 2"
$6,247.90
Emt Compression Coupling, 3 In Trade Size, Zinc Plated, 2.45 LB/Ea
Ready to ship from Odessa: In Stock
Odessa Availability: Out Of Stock
$4,976.21
3" STL Concrete Tight Coupling
$1,004.88
Emt Compression Coupling, 2 In Trade Size, Zinc Electro-Plated, 3-1/4 In Length, 2-9/16 In Diameter, 0.078 LB/Ea
$543.83
Cantex 6202000 Is A 2 In. Schedule 40 Long Line Center Stop Coupling Used to Repair or Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$781.77
Coupling End Expansion Fitting, Size 3/4 Inch, Material PVC, Color Gray, For Use With Schedule 40 and 80, Pack Of 15
$10,771.76
Rod Coupling, Steel, Zinc Plated, 1-1/8 In Length, 1.125 In Thickness, 3/8 In Size, Threaded Connection, 1.80 LB
$112.62
20
Popularity
Default